Motion
15-910-3000-PSI-BP3-CC

NOSHOK INC
15-910-3000-PSI-BP3-CC

Hydraulic Gauge - 900 Series, 3000 psi
Mi Item #15417534
MFR #15-910-3000-PSI-BP3-CC
Price$310.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-910-3000-PSI-BP3-CC

Hydraulic Gauge - 900 Series, 3000 psi
Mi Item #15417534
MFR #15-910-3000-PSI-BP3-CC

Mfr description
15-910-3000-PSI-BP3-CC PRESSURE GAUGE, 1
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.80/each

Specifications

Dimensions

  • Connection Size
    1/8
  • Gauge Connection Size
    1.5000 in
  • Overall Depth
    1.6700 in, 42.50 mm
  • Thread Size
    1/8

Details

  • Accuracy
    ±2.5 %
  • Ambient Temperature Range
    -4 to 140 °F | -20 to 60 °C
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Bourdon Tube
    Copper Alloy C-Type
  • Case Material
    ABS
  • Connection
    1/8 in NPT
  • Connection Type
    NPT
  • Dial Color
    Black, White
  • Dial Material
    Molded Plastic
  • Gauge Pressure Range
    3000 psi
  • Lens Material
    Acrylic
  • Liquid Filled
    Glycerin
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    3000 psi
  • Maximum Working Pressure
    3000 psi
  • Movement
    Brass and nylon with highly polished bearing surfaces
  • Pointer Color
    Black
  • Pointer Material
    Molded plastic
  • Pressure Range
    0 to 3000 psi
  • Pressure Rating
    0 to 3000 psi
  • Scale Measurement
    psi single scale
  • Series
    900
  • Thread Connection
    NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)