Motion
40-901-6000-PSI/KPA-BT8-CC

NOSHOK INC
40-901-6000-PSI/KPA-BT8-CC

Hydraulic Gauge - 900 Series
Mi Item #15417936
MFR #40-901-6000-PSI/KPA-BT8-CC
Price$509.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-901-6000-PSI/KPA-BT8-CC

Hydraulic Gauge - 900 Series
Mi Item #15417936
MFR #40-901-6000-PSI/KPA-BT8-CC

Mfr description
40-901-6000-PSI/KPA-BT8-CC PRESSURE GAUG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$509.47/each

Specifications

Dimensions

  • Overall Depth
    1.9300 in, 49 mm

Details

  • Bourdon Tube
    Copper Alloy C-Type
  • Series
    900
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)