Motion
32315HD
15-in-1 Ratcheting Impact-Rated Multi-Bit Torsion
Mi Item #15419614
MFR #32315HD
Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15-in-1 Ratcheting Impact-Rated Multi-Bit Torsion
Mi Item #15419614
MFR #32315HD

Mfr description
32315HD 15-IN-1 RATCHETING IMPACT DRIVER
  • 15-in-1 Multi-Bit screwdriver with durable ratcheting mechanism for faster and easier all-day driving
  • Forward, fixed and reverse ratchet positions
  • Impact-rated torsion-zone bits can directly connect to a 1/4-Inch impact driver for heavy-duty applications (Impact driver not included)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.88/each

Specifications

Dimensions

  • Overall Length
    9.5000 in

Details

  • Handle Material
    Plastic
  • Handle Type
    Cushion-Grip
  • Harmonization Code
    8205400000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)