Motion
32753SD
Chisel - 3 Piece Set
Mi Item #15419615
MFR #32753SD
Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chisel - 3 Piece Set
Mi Item #15419615
MFR #32753SD

Mfr description
32753SD SDS DEMOLITION DRIVER SET, 3 PC
  • Demolition Screwdriver seamlessly integrated with SDS Plus bits for an instant transition from rotary hammer drill to handheld pry bar
  • Adaptable multi-bit system includes flat chisel and bull point tips for various demolition tasks
  • Oversized metal strike cap for hammering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.40/each

Specifications

Dimensions

  • Overall Length
    33.40 cm, 13.1400 in
  • Weight
    1.88 lbs

Details

  • Harmonization Code
    8205595510
  • Includes
    SDS-Plus Punch | Demolition Handle
  • Insulated
    No
  • Manufacturer Product Page
  • Number Of Screwdrivers
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)