Motion
54831MB
54831MB MODBOX UTILITY CART MODBOX UTI
MI ITEM #15419620
MFR #54831MB
Price$411.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
54831MB MODBOX UTILITY CART MODBOX UTI
MI ITEM #15419620
MFR #54831MB

Mfr description
54831MB MODBOX UTILITY CART MODBOX UTI
  • The MODbox™ Utility Cart has a 39-Inch overall height which makes it taller than most carts and more comfortable when using the top shelf as a work surface
  • 6-Inch rubber caster wheels to effortlessly move almost anything anywhere
  • Cart handle includes two cup holders and multiple compartments for small tools, hardware, pens, cell phones, utility knives, and more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.68/each

Specifications

Dimensions

  • Outside Height
    39 in
  • Outside Length
    44-5/8 in
  • Outside Width
    25-1/2 in
  • Overall Height
    39.0000 in
  • Overall Length
    113.40 cm, 44.6300 in
  • Overall Width
    25.5000 cm, 64.80 cm
  • Weight
    52 lbs, 23.6 kg
  • Wheel Diameter
    6.0000 in

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644548314
  • Material
    Polypropylene
  • Number Of Cart Casters
    4
  • Type
    Utility Cart
  • Weight Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)