Overview
Mfr description
68426S MC4 INSULATING WRENCH SOLAR INSUL
- Assembly and disassembly wrenches for MC4® style PV connectors
- Durable steel inserts prevent wrenches from warping over time
- TPE overmold provides added hand comfort
- 1500V DC rated insulation meets or exceeds IEC 60900:2018 and ASTM F1505-16(2021) standards for insulated tools to protect against electrical shock
- Non-marring center hole to hold pins steady during assembly
- Dual pins on each wrench for disassembling MC4® style connectors in tight spaces
- 2-Piece pack for use as a pair
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data