Motion
716PNDHC
nut setter - Hollow Shank Style, 7/16 in Hex Size, 5 in Shank Length, 160 mm Overall Length
MI ITEM #15419626
MFR #716PNDHC
Your Price$21.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
nut setter - Hollow Shank Style, 7/16 in Hex Size, 5 in Shank Length, 160 mm Overall Length
MI ITEM #15419626
MFR #716PNDHC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.19/each(List $26.49)

Overview

Mfr description
716PNDHC 7/16" MAG HOLLOW POWER NUT DRIV
  • 7/16-Inch Power Nut Driver with a Rare-Earth magnet to retain fasteners for one-handed driving
  • 3-3/4-Inch (9.5 cm) hollow core facilitates work on threaded rod
  • Color-coded double line for easy size identification
  • Durable finish for corrosion resistance
  • Impact-rated nut driver for the toughest driving applications
  • 5-Inch sturdy shaft for extended reach and access
  • Magnet size designed for the specific hex size to hold screws and nuts more securely
  • Replacement part for the Magnetic Color-Coded Power Nut Setter Set (Cat. No. 32950)

Specifications

  • Hex Size
    7/16 in
  • Shank Style
    Hollow
  • Shank Length
    5 in
  • Overall Length
    160 mm
  • Material
    Steel Alloy
  • Color Coded
    Brown
  • Insulated Handle
    No
  • Width
    1.70 cm, 0.6500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text