Overview
Mfr description
916PNDC 9/16" MAGNETIC POWER NUT SETTER
- 9/16-Inch Power Nut Setter with a Rare-Earth magnet to retain fasteners for one-handed driving
- Color-coded solid line for easy size identification
- Durable finish for corrosion resistance
- Impact-rated nut setter for the toughest driving applications
- 5-Inch sturdy shaft for extended reach and access
- Magnet size designed for the specific hex size to hold screws and nuts more securely
- Replacement part for the Magnetic Color-Coded Power Nut Setter Set (Cat. No. 32930)
Specifications
- Harmonization Code8204200000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data