Overview
Mfr description
BC510S HARDWARE POUCH MODULE, S-HOOK HAR
- The Bucket Work Center Large Pouch Module includes a dual action carabiner that helps keep tools and parts secure when in transit
- Drain holes to prevent water build-up
- Rare-Earth magnets to hold hardware and small tools
- Contrasting color to easily identify latch mechanism to quickly attach and detach from the rail system
- Made with impact resistant nylon and 1680D material to stand up to tough working conditions
- The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
- Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
- S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space
- S-Hooks are available in 2 sizes to accommodate buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip (Cat. Nos. BC311, BC312; sold separately)
Specifications
- Manufacturer Product Page
- Features & Benefits• The Bucket Work Center Large Pouch Module includes a dual action carabiner that helps keep tools and parts secure when in transit • Drain holes to prevent water build-up • Rare-Earth magnets to hold hardware and small tools • Contrasting color to easily identify latch mechanism to quickly attach and detach from the rail system • Made with impact resistant nylon and 1680D material to stand up to tough working conditions • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space • S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space • S-Hooks are available in 2 sizes to accommodate buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip (Cat. Nos. BC311, BC312; sold separately)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data