Motion
VDV501-770

KLEIN TOOLS INC
VDV501-770

ethernet cable - For Use With: Voice, Data, Vedio, Testor
MI ITEM #15419634
MFR #VDV501-770
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV501-770

ethernet cable - For Use With: Voice, Data, Vedio, Testor
MI ITEM #15419634
MFR #VDV501-770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    15.8 oz

Details

  • Accessory Type
    Network Cable Tester With Remote Set
  • Accuracy
    ±2 %
  • Application
    Cable Testing
  • Connection Type
    Coax F, RJ11, RJ12, RJ45
  • Display
    Backlit LCD
  • For Use With
    Data, Testor, Video, Voice

Overview

Mfr description
VDV501770 SCOUT PRO MAX CABLE TESTER SE
  • Network cable tester locates, tests, and measures data, phone, and coax cables to ensure fast and accurate installations and troubleshoot faults
  • Full color back-lit screen and internal memory to store, download, and output test results for easy report management
  • Measure cable length up to 2000 feet (610 m) and distance to fault with TDR
  • Digital / Analog tone generation to easily probe cables (requires Cat. No. VDV500-223, sold separately)
  • Locate and identify up to 20 locations with ID remotes for greater cable management and organization
  • Detect network capabilities and connection speeds up to 10G bps
  • Initiate hub blink to easily identify and locate cables on device and POTS testing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought