Specifications
Details
- Features & Benefits• Borescope features compact 5.5 mm water-resistant camera (IP67 for camera head and cable) with 720p resolution • 4.3-Inch color LCD screen for clear viewing • 4.9-Foot armored snake easily navigates through areas that are unreachable or difficult to view • Includes hook, magnet, and mirror attachments to tackle wide variety of applications • Camera is surrounded by 6 bright LED lights adjustable to 4 output levels • Self-storing kickstand can be easily extended to free both hands for navigation • Transfer photos/videos via USB-C interface
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)