Specifications
Details
- Long DescriptionThe 7100327760 SCOTCH-BRITE METAL FINISHING VOLUTEWHEEL, MF-WL, 5A COARSE, 10 IN X 18 IN X 5 IN Wheel is a metal finishing convolute wheel in 5A Coarse grade measuring 10 inches in diameter by 18 inches thick with a 5 inch center hole, engineered for aggressive blending, polishing, and surface conditioning applications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)