Motion
1161415H

3M
1161415H

Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #15420835
MFR #1161415H
Price$232.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1161415H

Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #15420835
MFR #1161415H

Mfr description
7012816685 PROTECTA P200 COMFORT VEST P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.23/each

Specifications

Details

  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Pass-Through
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Parachute
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.11-2021
  • Stretch Construction
    False
  • Style Application
    Fall Arrest and Positioning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)