Motion
1161217M

3M
1161217M

Harness - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
MI ITEM #15421170
MFR #1161217M
Price$375.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1161217M

Harness - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
MI ITEM #15421170
MFR #1161217M

Mfr description
7100319128 PROTECTA P200 COMFORT CONSTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.12/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Padded
  • Standards Met
    OSHA 1926.502
  • Style Application
    Positioning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)