Motion
1161545M

3M
1161545M

Harness - Polyester Material, Back D-Ring Location, Pass-Thru Leg Strap, Black Color, 3 XL Size, 420 lbs Weight Capacity
Mi Item #15421174
MFR #1161545M
Price$145.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1161545M

Harness - Polyester Material, Back D-Ring Location, Pass-Thru Leg Strap, Black Color, 3 XL Size, 420 lbs Weight Capacity
Mi Item #15421174
MFR #1161545M

Mfr description
7100319148 PROTECTA P200 VEST SAFETY HA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.14/each

Specifications

Dimensions

  • Size
    3

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Pass-Thru
  • Padding Or Lining
    Back Padding
  • Standards Met
    OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)