Specifications
Dimensions
- Container Size20 fl oz (US)
Details
- Additives IncludedSilicone
- ApplicationGeneral Purpose
- Container TypeAerosol Can
- Film TypeWet
- FlammabilityFlammable
- Product TypesAerosols
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)