Motion
7100300855

3M
7100300855

4.5000 in Wheel Dia., Fine Grade, 0.8750 in Arbor Dia.
MI ITEM #15421369
MFR #7100300855
Price$54.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100300855

4.5000 in Wheel Dia., Fine Grade, 0.8750 in Arbor Dia.
MI ITEM #15421369
MFR #7100300855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.29/each

Specifications

Dimensions

  • Center Hole Diameter  
    0.8750 in
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.5000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 7100300855 unitized wheel features Silicon Carbide abrasive material, a 0.8750 in center hole diameter, a Fine grade, a 4.5000 in wheel diameter, a 0.5000 in wheel thickness, and a Unitized wheel type for fine deburring, surface blending, and finishing of non-ferrous metals and stainless steel in fabrication environments.  
  • Wheel Type
    Unitized

Overview

Mfr description
7100300855 STANDARD ABRASIVES TYPE 27 U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought