Motion
1161509M

3M
1161509M

Harness - Polyester Material, Front, Side, Back D-Ring Location, Pass-Thru Leg Strap, Black Color, 2 XL Size, 420 lbs Weight Capacity
MI ITEM #15421403
MFR #1161509M
Your Price$186.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1161509M

Harness - Polyester Material, Front, Side, Back D-Ring Location, Pass-Thru Leg Strap, Black Color, 2 XL Size, 420 lbs Weight Capacity
MI ITEM #15421403
MFR #1161509M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.08/each(List $213.99)

Overview

Mfr description
7100319143 PROTECTA P200 VEST CLIMBING/

Specifications

  • Style Application
    Climbing, Positioning
  • Size
    2
  • D Ring Locations
    Back, Front, Side
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Pass-Thru
  • Harness Material
    Polyester
  • Color
    Black
  • Padding Or Lining
    Back Padding
  • Standards Met
    OSHA 1926.502
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Pass-Thru
  • Chest Strap Buckle
    Pass-Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought