Motion
663FC

3M
663FC

cloth belt - 40 Grit, Diamond Material, 137.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #15421971
MFR #663FC
Price$5,508.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
663FC

cloth belt - 40 Grit, Diamond Material, 137.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #15421971
MFR #663FC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,508.19/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    137 in
  • Belt Width
    4 in
  • Overall Length
    137.0000 in, 3479.80 mm
  • Overall Width
    4.0000 in, 101.60 mm

Details

  • Abrasive Material
    Diamond
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Green
  • Grit Number
    40
  • Product Types
    Cloth Belt

Overview

Mfr description
7100334590 TRIZACT DIAMOND CLOTH BELT 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought