Specifications
Details
- Arc Flash Or Heat ProtectionNo
- Capacity130 to 310 lbs
- Chest Strap BucklePass-Through
- D Ring LocationsBack
- Harness MaterialPolyester
- High Visibility Or ReflectiveNo
- Leg Strap BucklePass-Thru
- Padding Or LiningUnpadded
- Shoulder Strap BuckleParachute
- Standards Met29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.11-2021
- Stretch ConstructionFalse
- Style ApplicationFall Arrest
Overview
Mfr description
7012816736 PROTECTA P200 COMFORT VEST S