Specifications
Dimensions
- Outside Diameter11.0000 in
- Weight7.15 lbs
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesH
- Number Of Grooves1
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)