Motion
TIGEAR-2 REDUCER WITH MOTOR-VEUHM3546T

DODGE
TIGEAR-2 REDUCER WITH MOTOR-VEUHM3546T

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #15422747
MFR #TIGEAR-2 REDUCER WITH MOTOR-VEUHM3546T
List Price$3,739.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR-VEUHM3546T

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #15422747
MFR #TIGEAR-2 REDUCER WITH MOTOR-VEUHM3546T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,739.43/each for your price

Overview

Mfr description
20A05R14VEUHM3546T TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    5:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text