Motion
TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT

DODGE
TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15422767
MFR #TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT
List Price$2,782.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15422767
MFR #TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,782.02/each for your price

Overview

Mfr description
26Q100LR56 TIGEAR 2 REDUCER W/ DOUBLE O/

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text