Motion
H3GGS00970A5

DODGE
H3GGS00970A5

9.7:1 Reduction, 9.7:1 Ratio, 1.0000 in Input Size
MI ITEM #15422769
MFR #H3GGS00970A5
Price$1,829.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3GGS00970A5

9.7:1 Reduction, 9.7:1 Ratio, 1.0000 in Input Size
MI ITEM #15422769
MFR #H3GGS00970A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,829.72/each

Specifications

Dimensions

  • Input Size
    1.0000 in
  • Nominal Ratio
    9.7:1
  • Output Size
    1.9688 in
  • Ratio
    9.7:1
  • Weight
    33.341 kg, 73.505 lb

Details

  • Actual Ratio
    9.7:1
  • Reduction
    9.7:1

Overview

Mfr description
H3GGS00970A5 HB382GH80G4/9.7A5SI1.000 X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought