Motion
H3GGS02797A5

DODGE
H3GGS02797A5

27.97:1 Ratio, 1.0000 in Input Size
Mi Item #15422772
MFR #H3GGS02797A5
Price$1,829.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3GGS02797A5

27.97:1 Ratio, 1.0000 in Input Size
Mi Item #15422772
MFR #H3GGS02797A5

Mfr description
H3GGS02797A5 HB382GH80G4/27.97A5SI1.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,829.72/each

Specifications

Dimensions

  • Input Size
    1.0000 in
  • Output Size
    1.9688 in
  • Ratio
    27.97:1
  • Weight
    33.341 kg, 73.505 lb

Details

  • Actual Ratio
    27.97:1
  • Series
    HB382GH80G4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)