1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H3GGS02797A6
1.0000 in Input Size
Mi Item #
15422773
MFR #
H3GGS02797A6
Price
$1,829.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H3GGS02797A6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H3GGS02797A6
1.0000 in Input Size
Mi Item #
15422773
MFR #
H3GGS02797A6
Mfr description
H3GGS02797A6 HB382GH80G4/27.97A6SI1.000
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,829
.72
/each
Add to Cart
Specifications
Dimensions
Input Size
1.0000 in
Output Size
1.9688 in
Weight
34.139 kg, 75.265 lb
Details
Actual Ratio
27.97:1
Series
HB382
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items