Motion
H3GGS03924A6

DODGE
H3GGS03924A6

39.24:1 Reduction, 39.24:1 Ratio
MI ITEM #15422775
MFR #H3GGS03924A6
List Price$1,754.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3GGS03924A6

39.24:1 Reduction, 39.24:1 Ratio
MI ITEM #15422775
MFR #H3GGS03924A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,754.57/each for your price

Overview

Mfr description
H3GGS03924A6 HB382GH80G4/39.24A6SI1.000

Specifications

  • Ratio
    39.24:1
  • Actual Ratio
    39.24:1
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Reduction
    39.24:1
  • Series
    HB382GH80G4
  • Weight
    34.139 kg, 75.265 lb
  • Output Size
    1.9688 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text