1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
M3C18H00980SCXT1.5
9.8:1 Ratio, C-Face Input Type
MI ITEM #
15422776
MFR #
M3C18H00980SCXT1.5
List Price
$4,031.92
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE M3C18H00980SCXT1.5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
M3C18H00980SCXT1.5
9.8:1 Ratio, C-Face Input Type
MI ITEM #
15422776
MFR #
M3C18H00980SCXT1.5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,031.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M3C18H00980SCXT1.5 MW382CN180TC9.8A1HI1.
Specifications
Ratio
9.8:1
Input Type
C-Face
NEMA / IEC Frame Size
180TC
Series
SCXT
Weight
32.983 kg, 72.717 lb
Output Size
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data