Overview
Mfr description
7100253113 CONFINED SPACE PORTABLE HIGH
- Can be used as a means of ballast with the attachment of a 3M™ DBI-SALA® Davit Arm System
- High-strength steel and aluminium construction
- Cart can store all davit components for easy transport and storage
- 180 degree davit mast rotation
- Fluorescent green powder coated finish for high visibility
- Powder coated and zinc plated finishes for durability
- Heavy-duty urethane locking casters
- Requires a specified amount of 20 kg weight plates
- For use with all 3M™ DBI-SALA® Davits
Specifications
- ColorGreen
- UPC_NO00840779173846
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data