Overview
Mfr description
7100313958 CONFINED SPACE EXTENDED HEIGH
- Increases hitch receiver height where large vehicles are required
- For use with 3M™ DBI-SALA® Confined Space Vehicle Counterweighted Base
- Mount to extra large vehicles with hitch heights ranging from 25 cm to 84 cm (10 in. to 33 in.)
- Powder coated finish
Specifications
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data