Motion
7012818034

3M
7012818034

Safety Harness - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 2 XL Size, 420 lbs Weight Capacity
MI ITEM #15424832
MFR #7012818034
Price$908.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012818034

Safety Harness - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 2 XL Size, 420 lbs Weight Capacity
MI ITEM #15424832
MFR #7012818034

Mfr description
7012818034 EXOFIT X300 X-STYLE VEST SAFE
  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.93/each

Specifications

Dimensions

  • Size
    2

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    Reflective Strips
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Climbing, Confined Space, Positioning, Rigging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)