Motion
7012818546 NANO-LOK HOT WORK TWIN-LEG PE RSONAL SELF-RETRACTING LIFELINE 31

3M
7012818546 NANO-LOK HOT WORK TWIN-LEG PE RSONAL SELF-RETRACTING LIFELINE 31

self-retracting - 190 kg Wt Capacity , Fire Resistant Web Material
Mi Item #15424844
MFR #7012818546 NANO-LOK HOT WORK TWIN-LEG PE RSONAL SELF-RETRACTING LIFELINE 31
Price$1,453.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012818546 NANO-LOK HOT WORK TWIN-LEG PE RSONAL SELF-RETRACTING LIFELINE 31

self-retracting - 190 kg Wt Capacity , Fire Resistant Web Material
Mi Item #15424844
MFR #7012818546 NANO-LOK HOT WORK TWIN-LEG PE RSONAL SELF-RETRACTING LIFELINE 31

Mfr description
7012818546 NANO-LOK HOT WORK TWIN-LEG PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,453.37/each

Specifications

Dimensions

  • Overall Length
    1.83 m

Details

  • Capacity
    190 kg
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Fire Resistant Web
  • Line Material
    Fire Resistant Web
  • Number Of Legs
    2
  • Type
    Self Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)