Motion
7012818572 NANO-LOK EXTENDED LENGTH SELF -RETRACTING LIFELINE WITH ANCHOR H

3M
7012818572 NANO-LOK EXTENDED LENGTH SELF -RETRACTING LIFELINE WITH ANCHOR H

Self-retracting Lifeline - 190 kg Wt Capacity , Web Material
Mi Item #15424851
MFR #7012818572 NANO-LOK EXTENDED LENGTH SELF -RETRACTING LIFELINE WITH ANCHOR H
Price$698.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012818572 NANO-LOK EXTENDED LENGTH SELF -RETRACTING LIFELINE WITH ANCHOR H

Self-retracting Lifeline - 190 kg Wt Capacity , Web Material
Mi Item #15424851
MFR #7012818572 NANO-LOK EXTENDED LENGTH SELF -RETRACTING LIFELINE WITH ANCHOR H

Mfr description
7012818572 NANO-LOK EXTENDED LENGTH SELF
  • Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
  • Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
  • Swiveling anchorage loop limits lifeline twisting for smooth operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.10/each

Specifications

Dimensions

  • Overall Length
    2.7 m

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    Z359.14-2021
  • Capacity
    190 kg
  • Color
    Blue
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Web
  • Line Material
    Web
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline with Anchor Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)