Specifications
Dimensions
- Overall Length50 ft
Details
- Anchorage ConnectionSwiveling
- Capacity141 kg
- Housing MaterialPolyurethane
- Lifeline MaterialRope
- Line MaterialRope
- Number Of Legs1
- TypeSelf Retracting Lifeline Rope
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)