Motion
7012817686

3M
7012817686

Harness - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 420 lbs Weight Capacity
Mi Item #15424939
MFR #7012817686
Price$475.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012817686

Harness - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 420 lbs Weight Capacity
Mi Item #15424939
MFR #7012817686

Mfr description
7012817686 EXOFIT X100 COMFORT VEST SAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.70/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)