Specifications
Details
- Capacity420 lbs
- Chest Strap BuckleQuick-Connect
- ColorBlue
- D Ring LocationsBack
- Harness MaterialPolyester
- High Visibility Or ReflectiveReflective Strips
- Leg Strap BuckleQuick Connect
- Padding Or LiningBack Padding
- Standards MetANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Style ApplicationClimbing, Confined Space, Positioning, Rigging
Overview
Mfr description
7012818030 EXOFIT X300 X-STYLE VEST SAFE
- Available in multiple configurations, lifeline lengths, and material types
- Critical SRL components sealed from environmental exposure
- Swiveling self-locking snap hook with impact indicator
- Pivoting anchorage connector loop
- Durable Construction
- Galvanized & stainless steel cable options
- Quick activating speed-sensing locking system
- Equipped with an integrated carrying handle to assist in transporting the SRL to job sites
- IP 69K ingress protection rating
- Integrated fall arrest energy dissipation system