Motion
7012818032

3M
7012818032

Safety Harness - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Blue Color, 420 lbs Weight Capacity
Mi Item #15425094
MFR #7012818032
Price$908.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012818032

Safety Harness - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Blue Color, 420 lbs Weight Capacity
Mi Item #15425094
MFR #7012818032

Mfr description
7012818032 EXOFIT X300 X-STYLE VEST SAFE
  • Available in multiple lifeline lengths and lifeline material configurations
  • Lightweight thermoplastic housing with built in carrying handle
  • Swiveling anchorage point and carabiner included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.93/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    Reflective Strips
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Climbing, Confined Space, Positioning, Rigging
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)