Overview
Mfr description
7012828698 ULTRA-LOK 3-WAY RETRIEVAL SEL
Specifications
- TypeSelf Retracting Lifeline Retrieval
- Line MaterialStainless Steel Cable
- Capacity141 kg
- Housing MaterialPolyurethane
- For Use WithFull Body Harness & Anchor Point
- Anchorage ConnectionSwiveling
- Number Of Legs1
- Lifeline MaterialStainless Steel
- Overall Length50 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data