Specifications
Dimensions
- Overall Length2.4 m
Details
- ANSI RatingZ359.14-2021
- Capacity420 lbs
- ColorOrange
- Harness ConnectionSingle Pin Connector
- Housing MaterialNylon Thermoplastic
- Lifeline MaterialGalvanized Cable
- Line MaterialGalvanized Cable
- Number Of Legs1
- Standards Met29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021, ANSI Class Level 2
- TypeSelf Retracting Lifeline Cable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)