Motion
7012151364

3M
7012151364

Harness - Polyester Material, Front, Shoulder, Side, Back with Extension D-Ring Location, Stainless Steel Grommet Leg Strap, Yellow Color, 420 lbs Weight Capacity
MI ITEM #15425235
MFR #7012151364
Price$888.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012151364

Harness - Polyester Material, Front, Shoulder, Side, Back with Extension D-Ring Location, Stainless Steel Grommet Leg Strap, Yellow Color, 420 lbs Weight Capacity
MI ITEM #15425235
MFR #7012151364

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$888.40/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow
  • D Ring Locations
    Back with Extension, Front, Shoulder, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Stainless Steel Grommet
  • Padding Or Lining
    Back, Hip
  • Standards Met
    ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, Capital Safety Gen. Mfg. Req, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Oil & Gas General Purpose Harness

Overview

Mfr description
7012151364 DELTA CONSTRUCTION STYLE RETR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought