Specifications
Dimensions
- Overall Length2.4 m
Details
- Anchorage ConnectionSwiveling
- ANSI RatingZ359.14-2021
- Capacity420 lbs
- ColorBlack
- Harness ConnectionSingle Pin Connector
- Housing MaterialNylon Thermoplastic
- Lifeline MaterialFire Resistant Web
- Line MaterialFire Resistant Web
- Number Of Legs2
- Standards Met29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
- TypeSelf Retracting Lifeline
Overview
Mfr description
7012818560 NANO-LOK ARC FLASH TWIN-LEG P