Motion
7012818561 NANO-LOK ARC FLASH TWIN-LEG P ERSONAL SELF-RETRACTING LIFELINE 3

3M
7012818561 NANO-LOK ARC FLASH TWIN-LEG P ERSONAL SELF-RETRACTING LIFELINE 3

self-retracting - 420 lbs Wt Capacity , Fire Resistant Web Material
Mi Item #15425523
MFR #7012818561 NANO-LOK ARC FLASH TWIN-LEG P ERSONAL SELF-RETRACTING LIFELINE 3
Price$1,563.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012818561 NANO-LOK ARC FLASH TWIN-LEG P ERSONAL SELF-RETRACTING LIFELINE 3

self-retracting - 420 lbs Wt Capacity , Fire Resistant Web Material
Mi Item #15425523
MFR #7012818561 NANO-LOK ARC FLASH TWIN-LEG P ERSONAL SELF-RETRACTING LIFELINE 3

Mfr description
7012818561 NANO-LOK ARC FLASH TWIN-LEG P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,563.01/each

Specifications

Dimensions

  • Overall Length
    2.4 m

Details

  • Anchorage Connection
    Swiveling
  • ANSI Rating
    Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Black
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Fire Resistant Web
  • Line Material
    Fire Resistant Web
  • Number Of Legs
    2
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)