Specifications
Dimensions
- Container Size3 oz
- Net Weight0.19
Details
- ApplicationFrozen Nuts, Bolts, Conveyors, Fillers, Bottlers, Hoods, Ovens, Mixers, Freezers, Galleys ,Chutes, Beaders, Flangers, Presses, Bearings, HVAC Equipment, Concession Areas, Chains and Sprockets, Parts and Tools, Equipment Disassembly, and more
- Container TypeAerosol Can
- Features & Benefits• FOOD GRADE PENETRATING OI Safely use Kroil Clear on food processing and packaging equipment—NSF-H1 registered and Kosher certified for ultimate safety and compliance in demanding industrial environments • POWERFUL PENETRATING OI KROIL CLEAR is engineered to break loose stuck parts. No space is too tight to reach, thanks to KROIL CLEAR's ability to penetrate the smallest opening, thread or crevice. • ODORLESS & NON-STAININ Ideal for food processing, packaging, textile, pharmaceutical, HVAC and sports and entertainment venues. • TRUSTED BY PROFESSIONAL Trusted worldwide by engineers, mechanics, and maintenance experts for its superior performance in tackling stubborn, rusted metal parts.
- NSF RatingH1
- OdorOdorless
- Package Quantity12.00
- PropellantCarbon Dioxide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)