Motion
Kroil Clear 13oz

KANO LABORATORIES
Kroil Clear 13oz

Food Grade Penetrating Oil - Yes, 13 oz, Aerosol Can
Mi Item #15428850
MFR #Kroil Clear 13oz
Price$39.76/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Kroil Clear 13oz

Food Grade Penetrating Oil - Yes, 13 oz, Aerosol Can
Mi Item #15428850
MFR #Kroil Clear 13oz

Mfr description
CKS132ST KROIL CLEAR FOOD GRADE
  • FOOD GRADE PENETRATING OI Safely use Kroil Clear on food processing and packaging equipment—NSF-H1 registered and Kosher certified for ultimate safety and compliance in demanding industrial environments
  • SPRAY FROM ANY ANGL High velocity design dispenses KROIL CLEAR quickly and easily from any angle, even upside down particularly in those hard to reach places.
  • ODORLESS & NON-STAININ Ideal for food processing, packaging, textile, pharmaceutical, HVAC and sports and entertainment venues.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.76/pk

Specifications

Dimensions

  • Container Size
    13 oz
  • Net Weight
    0.82
  • Weight
    13 oz

Details

  • Application
    Frozen Nuts, Bolts, Conveyors, Fillers, Bottlers, Hoods, Ovens, Mixers, Freezers, Galleys ,Chutes, Beaders, Flangers, Presses, Bearings, HVAC Equipment, Concession Areas, Chains and Sprockets, Parts and Tools, Equipment Disassembly, and more
  • Container Type
    Aerosol Can
  • Features & Benefits
    • FOOD GRADE PENETRATING OI Safely use Kroil Clear on food processing and packaging equipment—NSF-H1 registered and Kosher certified for ultimate safety and compliance in demanding industrial environments • SPRAY FROM ANY ANGL High velocity design dispenses KROIL CLEAR quickly and easily from any angle, even upside down particularly in those hard to reach places. • ODORLESS & NON-STAININ Ideal for food processing, packaging, textile, pharmaceutical, HVAC and sports and entertainment venues. • TRUSTED BY PROFESSIONAL Trusted worldwide by engineers, mechanics, and maintenance experts for its superior performance in tackling stubborn, rusted metal parts.
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Odor
    Odorless
  • Package Quantity
    12.00
  • Product Types
    Penetrating Oil
  • Propellant
    Compressed Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)