Motion
Kroil Clear 8oz

KANO LABORATORIES
Kroil Clear 8oz

Food Grade Penetrating Oil - Yes, 8 oz, Drip
MI ITEM #15428851
MFR #Kroil Clear 8oz
Price$27.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Kroil Clear 8oz

Food Grade Penetrating Oil - Yes, 8 oz, Drip
MI ITEM #15428851
MFR #Kroil Clear 8oz

Mfr description
CKL081 KROIL CLEAR FOOD GRADE
  • FOOD GRADE PENETRATING OI Safely use Kroil Clear on food processing and packaging equipment—NSF-H1 registered and Kosher certified for ultimate safety and compliance in demanding industrial environments
  • POWERFUL PENETRATING OI KROIL CLEAR is engineered to break loose stuck parts. No space is too tight to reach, thanks to KROIL CLEAR's ability to penetrate the smallest opening, thread or crevice.
  • ODORLESS & NON-STAININ Ideal for food processing, packaging, textile, pharmaceutical, HVAC and sports and entertainment venues.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.75/pk

Specifications

Dimensions

  • Container Size
    8 oz
  • Net Weight
    0.45
  • Weight
    8 oz

Details

  • Application
    Frozen Nuts, Bolts, Conveyors, Fillers, Bottlers, Hoods, Ovens, Mixers, Freezers, Galleys ,Chutes, Beaders, Flangers, Presses, Bearings, HVAC Equipment, Concession Areas, Chains and Sprockets, Parts and Tools, Equipment Disassembly, and more
  • Container Type
    Drip
  • Features & Benefits
    • FOOD GRADE PENETRATING OI Safely use Kroil Clear on food processing and packaging equipment—NSF-H1 registered and Kosher certified for ultimate safety and compliance in demanding industrial environments • POWERFUL PENETRATING OI KROIL CLEAR is engineered to break loose stuck parts. No space is too tight to reach, thanks to KROIL CLEAR's ability to penetrate the smallest opening, thread or crevice. • ODORLESS & NON-STAININ Ideal for food processing, packaging, textile, pharmaceutical, HVAC and sports and entertainment venues. • TRUSTED BY PROFESSIONAL Trusted worldwide by engineers, mechanics, and maintenance experts for its superior performance in tackling stubborn, rusted metal parts.
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Odor
    Odorless
  • Package Quantity
    24.00
  • Product Types
    Penetrating Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)