Motion
Kroil Clear 1gal

KANO LABORATORIES
Kroil Clear 1gal

Food Grade Penetrating Oil - Yes, 1 gal, Can
MI ITEM #15428852
MFR #Kroil Clear 1gal
Price$185.73/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Kroil Clear 1gal

Food Grade Penetrating Oil - Yes, 1 gal, Can
MI ITEM #15428852
MFR #Kroil Clear 1gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.73/pk

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Net Weight
    7.19

Details

  • Application
    Frozen Nuts, Bolts, Conveyors, Fillers, Bottlers, Hoods, Ovens, Mixers, Freezers, Galleys ,Chutes, Beaders, Flangers, Presses, Bearings, HVAC Equipment, Concession Areas, Chains and Sprockets, Parts and Tools, Equipment Disassembly, and more
  • Container Type
    Can
  • Features & Benefits
    • FOOD GRADE PENETRATING OI Safely use Kroil Clear on food processing and packaging equipment—NSF-H1 registered and Kosher certified for ultimate safety and compliance in demanding industrial environments • POWERFUL PENETRATING OI KROIL CLEAR is engineered to break loose stuck parts. No space is too tight to reach, thanks to KROIL CLEAR's ability to penetrate the smallest opening, thread or crevice. • ODORLESS & NON-STAININ Ideal for food processing, packaging, textile, pharmaceutical, HVAC and sports and entertainment venues. • TRUSTED BY PROFESSIONAL Trusted worldwide by engineers, mechanics, and maintenance experts for its superior performance in tackling stubborn, rusted metal parts.
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Odor
    Odorless
  • Package Quantity
    1.00
  • Product Types
    Penetrating Oil

Overview

Mfr description
CKL011 KROIL CLEAR FOOD GRADE
  • FOOD GRADE PENETRATING OI Safely use Kroil Clear on food processing and packaging equipment—NSF-H1 registered and Kosher certified for ultimate safety and compliance in demanding industrial environments
  • POWERFUL PENETRATING OI KROIL CLEAR is engineered to break loose stuck parts. No space is too tight to reach, thanks to KROIL CLEAR's ability to penetrate the smallest opening, thread or crevice.
  • ODORLESS & NON-STAININ Ideal for food processing, packaging, textile, pharmaceutical, HVAC and sports and entertainment venues.
  • TRUSTED BY PROFESSIONAL Trusted worldwide by engineers, mechanics, and maintenance experts for its superior performance in tackling stubborn, rusted metal parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought