Motion
EB 32 Oil Chiller

PFANNENBERG
EB 32 Oil Chiller

Chiller - 10,920 Btu/h Cooling Capacity, 4 gpm Flow Rate, 400 V, 50 Hz, 3 ph, Indoor Compatible
MI ITEM #15428860
MFR #EB 32 Oil Chiller
List Price$11,968.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
EB 32 Oil Chiller

Chiller - 10,920 Btu/h Cooling Capacity, 4 gpm Flow Rate, 400 V, 50 Hz, 3 ph, Indoor Compatible
MI ITEM #15428860
MFR #EB 32 Oil Chiller

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,968.50/each for your price

Overview

Mfr description
43030325002 EB32 OIL CHILLER .91TON|1092
  • High-quality controllers enable numerous additional functions and error detection
  • Many optional features including advanced sensors, communication and industrial connectors
  • Voltages. E.g. 400 V 50 Hz
  • Thanks to microchannel technology the content of refrigerants is kept to a minimum in the refrigeration circuit
  • Certified to CE as a standard
  • Galvanized steel frame and panels are polyester powder coated in light grey (RAL 7035) to resist corrosion
  • Oil, viscosity range 22-68cSt
  • High performance fans create huge airflow to guarantee operation even at high ambient conditions
  • Steel housing with thick powder coating.

Specifications

  • Voltage / Hz
    400 V / 50 Hz
  • Cooling Capacity
    10,920 Btu/h
  • Flow Rate
    4 gpm
  • PSI
    36 psi
  • Connection Size
    1/2 in
  • Phase
    3 ph
  • Medium
    OIL ISO VG 22-68
  • Frequency
    50 Hz
  • Voltage
    400 V
  • Refrigerant Type
    R407C
  • Temperature Control Range
    68°F to 95°F - Factory Setting @ 79 °F
  • Noise Level
    73 dB
  • Environmental Comp
    Indoor
  • Material
    Electrostatically Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Height
    49.37 in
  • Length
    30.08 in
  • Width
    23.85 in
  • Weight
    265 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text