Motion
PC 2500 Chiller

PFANNENBERG
PC 2500 Chiller

Chiller - 8,530 Btu/h Cooling Capacity, 2 gpm Flow Rate, 3 gal (US) Tank Capacity, 230 V, 50/60 Hz, 1 ph, Indoor Compatible
Mi Item #15428861
MFR #PC 2500 Chiller
Price$10,832.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
PC 2500 Chiller

Chiller - 8,530 Btu/h Cooling Capacity, 2 gpm Flow Rate, 3 gal (US) Tank Capacity, 230 V, 50/60 Hz, 1 ph, Indoor Compatible
Mi Item #15428861
MFR #PC 2500 Chiller

Mfr description
42160253004 PC 2500 CHILLER 2.5KW|.71TON
  • Designed to work in ambient temperatures up to 122°F
  • Pfannenberg PC 2500 compact chiller is ideal for higher ambient conditions
  • Smaller footprint applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,832.25/each

Specifications

Dimensions

  • Connection Size
    3/8 in
  • Height
    25.75 in
  • Length
    18.62 in
  • Weight
    170 lbs
  • Width
    27.87 in

Details

  • Color
    Light Grey - RAL 7035
  • Cooling Capacity
    8,530 Btu/h
  • Environmental Comp
    Indoor
  • Flow Rate
    2 gpm
  • Frequency
    50/60 Hz
  • Material
    Electrostatically Powder Coated Steel
  • Medium
    Water / Glycol – 80% / 20%
  • Noise Level
    67 dB
  • Phase
    1 ph
  • PSI
    44 psi
  • Refrigerant Type
    R134A
  • Tank Capacity
    3 gal (US)
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Voltage
    230 V
  • Voltage / Hz
    230 V / 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)