Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
EB 65 Chiller

Chiller - 22,180 Btu/h Cooling Capacity, 6.6 gpm Flow Rate, 19 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
MI ITEM #15428866
MFR #EB 65 Chiller

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
42030655007 EB65 CHILLER 6.5KW|1.85TON|2
  • Recirculates fluid during low demand periods through built-in hydraulic bypass valve. Electric tank level switch connected to controller prevents pump from running dry. Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled
  • Comes standard with plinth to elevate chiller if installed on damp/wet area. Fork truck ready for moving with eye-bolt
  • Set min/max water temperature with alarm.Temperature differential control with external sensor. Error message display with quick reference
  • Open-loop design for easy fluid monitoring. Top-up access in the front with gauge level. Manometer to read fluid loop pressure
  • Non-Ferrous tank and piping reduces corrosion

Specifications

  • Voltage / Hz
    400/460 / 50/60 Hz
  • Cooling Capacity
    22,180 Btu/h
  • Flow Rate
    6.6 gpm
  • PSI
    138 psi
  • Tank Capacity
    19 gal (US)
  • Connection Size
    1 in
  • Phase
    3 ph
  • Medium
    Water / Glycol – 80% / 20%
  • Frequency
    50/60 Hz
  • Voltage
    400/460 V
  • Refrigerant Type
    R410A
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Noise Level
    71 dB
  • Environmental Comp
    Indoor
  • Material
    Electrostatically Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Height
    65.98 in
  • Length
    23.81 in
  • Width
    30.00 in
  • Weight
    330 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text