Motion
190TMP93
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 190 mm ID, 320 mm OD, Machined Brass Cage Cage
MI ITEM #15431185
MFR #190TMP93
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 190 mm ID, 320 mm OD, Machined Brass Cage Cage
MI ITEM #15431185
MFR #190TMP93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190TMP93 CYL ROLLER THRUST BRG

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Bore Type
    Straight
  • Outside Diameter
  • Overall Width
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    JP
  • Weight
    60.85 lbs
  • Internal Clearance
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought